Eiko

EIKO 750W, T7 Halogen Reflector Light Bulb (Discontinued)


This Product is Discontinued
Shop for all Halogen Light Bulbs

Key Features

  • Bulb Shape T7
  • Lumens 17,000 lm
  • Bulb Finish Clear
  • High Output No
  • Voltage 120V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Overall Bulb Length 5"
Max Overall Bulb Length 5"
Light Bulb Dia. 1"
Overall Length 5 in
Bulb Dia. 1 in

Description

Miniature Halogen Bulb, Bulb Base Type Medium Prefocus (P28s), Bulb Dia. 1 in, Bulb Shape T7, Color Temperature 3050K, Lumens 17,000 lm, Light Technology Halogen, Overall Length 5 in, Shatter-Resistant No, Trade Number 00410, Voltage 120V AC, Watts 750 W, Rated Life 500 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code BTN, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products