Shop All Halogen Light Bulbs
This Product is Discontinued
Eiko
EIKO 750W, T5 Halogen Reflector Light Bulb (Discontinued)
Mfr # EHG
Zoro # G3233142
This Product is Discontinued
Key Features
- Bulb Designation EHG
- Max. Overall Bulb Length 4-1/8"
- Bulb Technology Halogen
- Bulb Type Miniature
- Shatter-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eiko
- MFR # EHG
- Zoro # G3233142
- UPC # 031293021700
- Country of Origin United States
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-1/8" |
Max Overall Bulb Length | 4-1/8" |
Overall Length | 4 1/8 in |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (G9.5), Bulb Shape T5, Color Temperature 3000K, Lumens 15,000 lm, Light Technology Halogen, Overall Length 4 1/8 in, Shatter-Resistant No, Trade Number 02170, Voltage 120V AC, Watts 750 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code EHG, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.