Shop All Flood & Spot Light Bulbs
This Product is Discontinued
Eiko
EIKO 500W, PS25 Incandescent Light Bulb (Discontinued)
Mfr # ECT
Zoro # G1111451
This Product is Discontinued
Key Features
- Bulb Shape PS25
- Bulb Base Type Medium Screw (E26)
- Watts 500 W
- Lumens 13,650 lm
- Light Appearance 3000 to 3999K, Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eiko
- MFR # ECT
- Zoro # G1111451
- UPC # 031293019806
- Country of Origin China
- Category Flood & Spot Light Bulbs
Dimensions
Max. Overall Bulb Length | 6" |
Light Bulb Dia. | 3-9/64" |
Max Overall Bulb Length | 6" |
Bulb Dia. | 3 1/8 in |
Overall Length | 6 1/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape PS25, Bulb Finish Frosted, Color Temperature 3200K, Lumens 13,650 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number ECT, Voltage 120V AC, Watts 500 W, Bulb Beam Angle 360 Degrees , Rated Life 60 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code ECT, Indoor/Outdoor Usage Indoor Only, Overall Length 6 1/8 in, Light Distribution Flood
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.