Shop All Halogen Light Bulbs
This Product is Discontinued
Eiko
EIKO 300W, T3 Halogen Light Bulb (Discontinued)
Mfr # Q300T3/CL/220V
Zoro # G5377915
This Product is Discontinued
Key Features
- Bulb Type Miniature
- Bulb Power Source Plug and Play
- Dimmable Yes
- Bulb Finish Clear
- Shatter-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eiko
- MFR # Q300T3/CL/220V
- Zoro # G5377915
- UPC # 031293151681
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 4-11/16" |
Max. Overall Bulb Length | 4-11/16" |
Light Bulb Dia. | 3/8" |
Description
Miniature Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Housing Glass, Bulb Shape T3, Color Temperature 2850K, Lumens 4,500 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number 15168, Voltage 220V AC, Watts 300 W, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.