No Product Image Available

Eiko

Bulb 13.5V 1.85/.44A T-6 Wedge Base (Discontinued)


This Product is Discontinued
Shop for all LED Light Bulbs

Key Features

  • Wattage Equivalency 3800W HAL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Bulb 13.5V 1.85/.44A T-6 Wedge Base
Wattage Equivalency 3800W HAL

Description

Bulb 13.5V 1.85/.44A T-6 Wedge Base

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products