Shop All Vehicle Bulbs & Lenses
Eiko
13V .33A/T3-1/4 MINI BAY BASE
Mfr # 1816
Zoro # G302176400
product price: $0.31
/ea
Sold in multiples of 23 for $7.13
$7.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9s Miniature Bayonet
- Voltage 13V
- Max. Overall Bulb Length 1.19 in
- Diameter 0.43 in
- Lumens 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eiko
- MFR # 1816
- Zoro # G302176400
- UPC # 842000000000
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1.19 in |
Diameter | 0.43 in |
Light Center Length | 0.63 in |
Details
Bulb Base Type | BA9s Miniature Bayonet |
Voltage | 13V |
Lumens | 38 |
Lamp Life | 1000 hr |
Bulb Type | T3-1/4 |
Bulb Amps | 0.33 A |
Dimmable | No |
Lamp Filament | C-2V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Ford Fusion 16-13 Hose Assembly, Ha112439C (HA112439C)
- DONALDSON Air Filter, Safety Radialseal, P780523 (P780523)
- C.E. SMITH Pkg Fender Mtg Brkts, 8 in. or 9 in. Fender, 13 in., 14 in. or 15 in. Tire, Pair (26099GA)
- DB ELECTRICAL Starter For Cummins Various 3971612 428000-289 428000-2890 428080-289 (410-52470)
- EIKO Standard Lamp - Boxed Headlight Bulb - Low Beam, H4703 (H4703)
- EIKO Standard Lamp - Boxed Fog Light Bulb - Front, 886 (886)
- EIKO Sealed Beam 4411 Led (4411LED)
- EIKO Incandescent Sealed Beam - Boxed Headlight Bulb, 6014 (6014)
- EIKO Standard Lamp - Boxed Headlight Bulb - High Beam, H5001 (H5001)
- EIKO Long Life - Boxed Headlight Bulb - High Beam and Low Beam, 9012LL (9012LL)
- ILC Replacement For LIGHT BULB LAMP 7219 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2Y72-3)
- Eiko Automotive Headlight, Signal & Tail Light Assemblies