Shop All Soil Testers
Eijkelkamp
Wet sieving method, complete set, up to 8 samples at once
Mfr # 0813
Zoro # G200471058
product price: $7,604.99
/ea
Free Shipping & Returns
$7,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content Accuracy Depending on weighing equipment
- Voltage 110 - 240 volt
- Application Soil physical laboratory research
- Measuring Range 0 - 100%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 0813
- Zoro # G200471058
- Country of Origin Netherlands
- Category Soil Testers
Details
Moisture Content Accuracy | Depending on weighing equipment |
Voltage | 110 - 240 volt |
Application | Soil physical laboratory research |
Measuring Range | 0 - 100% |
Description
The wet sieving apparatus is used to determine the aggregate stability of a soil, which is the resistance of soil structure against mechanical or physico-chemical destructive forces. Due to the impact of aggregate stability on plant growth and soil loss, applications of the wet sieving apparatus are the fields of agriculture and land conservation. This method to determine aggregate stability will be especially useful for researchers and scientists on soil erosion, land degradation and conservation, agriculture, sustainable agriculture.
Scientists on salinization problems may have advantage determining wet aggregate stability using wet sieving, to control deterioration of soil structure or to determine possible impacts of amelioration practices on aggregate stability. The wet aggregate stability is determined on the principle that unstable aggregates will break down more easily than stable aggregates when immersed into water.
To determine the stability, 8 sieves (with 60 Mesh screen) are filled with a certain amount of soil aggregates. These sieves are placed in a can filled with water, which will move up and downward for a fixed time. Unstable aggregates will fall apart and pass through the sieve and are collected in the water-filled can underneath the sieve. After this fixed time, the cans are removed and replaced by new water filled cans. Now, all aggregates are destroyed. Sand grains and plant roots will remain on the sieve and only aggregates are considered. After drying the cans with the aggregates, the weight of both stable and unstable aggregates can be determined.
Scientists on salinization problems may have advantage determining wet aggregate stability using wet sieving, to control deterioration of soil structure or to determine possible impacts of amelioration practices on aggregate stability. The wet aggregate stability is determined on the principle that unstable aggregates will break down more easily than stable aggregates when immersed into water.
To determine the stability, 8 sieves (with 60 Mesh screen) are filled with a certain amount of soil aggregates. These sieves are placed in a can filled with water, which will move up and downward for a fixed time. Unstable aggregates will fall apart and pass through the sieve and are collected in the water-filled can underneath the sieve. After this fixed time, the cans are removed and replaced by new water filled cans. Now, all aggregates are destroyed. Sand grains and plant roots will remain on the sieve and only aggregates are considered. After drying the cans with the aggregates, the weight of both stable and unstable aggregates can be determined.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Wash Bottle, White, Vented, 500mL, PK3 (506475-0002)
- ZORO SELECT Utility Funnel, 65 mm ID, PK100 (3KWR2)
- SP BEL-ART Polypropylene Sampling Spoon 14.79, PK12 (F36726-0000)
- GLOBE SCIENTIFIC Freeze Box, 64 Place, Cardboard (3094Y-1)
- EIJKELKAMP Sieve can for wet sieving, 0.063 sieve opening (08130412)
- EIJKELKAMP Sieve can for wet sieving, 0.125 mm sieve opening (08130410)
- EIJKELKAMP Sieve can for wet sieving, 0.053 sieve opening (08130414)
- EIJKELKAMP Sieve can for wet sieving, 1.0 mm sieve opening (08130404)
- EIJKELKAMP Sieve can for wet sieving, 0.250 mm sieve opening (08130408)
- LOVIBOND KIT SOIL PH TESTER 694 (694)
- AGRATRONIX Soil Compaction Tester (8180)
- Eijkelkamp Soil Testing