Shop All Soil Auger Kits
Eijkelkamp
Threaded Stony Soil Auger, 4" (10cm)
Mfr # 01060010C
Zoro # G400471070
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 28"
- Overall Length 28"
- Connector Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01060010C
- Zoro # G400471070
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 28" |
Overall Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Auger for stony soil, bottom part, conical screwthread connection, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Knob-3 Prong 5/16 (720-05381)
- MELNOR Water Timer Digitl 4Zone (73280)
- DB ELECTRICAL U-Joint For John Deere AC15878, SMA/Tisco: 44R, CBA44, CBAN44; (3013-6064)
- STENS Metal Safety Fuel Can 765-188 Eagle 5 Gallon With Funnel (765-188)
- EIJKELKAMP 20" Single Gouge Normal Type Auger 1" (30mm) (04010130N)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- EIJKELKAMP Threaded Bucket Auger, 4" (10cm) (01040010C)
- EIJKELKAMP 12 1/2" Arable Land Auger (040602)
- EIJKELKAMP Threaded Bucket Auger, 6" (15cm) (01040015C)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- Eijkelkamp Lawn & Garden Tools