Shop All Soil Auger Kits
Eijkelkamp
Threaded Stony Soil Auger, 2 3/4" (7cm)
Mfr # 01060007C
Zoro # G000471036
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01060007C
- Zoro # G000471036
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Auger for stony soil, bottom part, conical screwthread connection, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Colorado Halftime Lunch Cooler (126-55H)
- LIGHT HOUSE BEAUTY 302117 SL 3264 25 x 1.5 in. Bypass Lopper Cut (LI1865383)
- JED POOL TOOLS Hand Skimmer, 2 ft. (40-376)
- CHAMPION SPORTS Soccerball, Size 5, Assorted (SRB5)
- EIJKELKAMP Threaded Spiral Auger, 1 1/2" (4cm) (01080004C)
- EIJKELKAMP Threaded Clay Auger, Conical 2 3/4" (7cm) (01020107C)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP 40" Gouge Auger, Bayonet, 2 1/4" (6cm) (04020360B)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- BULLY TOOLS Bulb Planter, 3" dia., Steel T-Style (92302)
- Eijkelkamp Lawn & Garden Tools