Shop All Soil Auger Kits
Eijkelkamp
Threaded Sand Auger, 4" (10cm)
Mfr # 01020310C
Zoro # G700470995
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 28"
- Overall Length 28"
- Connector Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01020310C
- Zoro # G700470995
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 28" |
Overall Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Edelman auger, bottom part, sand type, conical screwthread connection, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON SEAL-O RING (806466)
- LOGO BRANDS Notre Dame Classic Fleece (190-23B-1)
- BRIGGS & STRATTON GASKET-OIL PUMP SCRN (820104)
- CORONA TOOLS Ratchet Pruner, 3/4" (RP 3230)
- EIJKELKAMP 12 1/2" Arable Land Auger (040602)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- EIJKELKAMP One-piece Sand Auger, 2 3/4" (7cm) (010103071)
- EIJKELKAMP All-purpose Auger, Bayonet, 2" (5cm) (01020205B)
- EIJKELKAMP All-purpose Auger, Bayonet, 6" (15cm) (01020215B)
- EIJKELKAMP One-piece All-purpose Auger, 2 3/4" (7cm) (010102071)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- Eijkelkamp Soil Auger Kits