Shop All Soil Auger Kits
Eijkelkamp
Threaded Coarse Sand Auger, 2 3/4" (7cm)
Mfr # 01020407C
Zoro # G800471076
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 28"
- Overall Length 28"
- Connector Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01020407C
- Zoro # G800471076
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 28" |
Overall Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Edelman auger, bottom part, coarse sand type, conical screwthread connection, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Kit, HDPE Tank, Adjustable Cone, Fan Spray Pattern, 4 ft Hose Length (2528-21G2)
- MILWAUKEE TOOL PACKOUT 30oz Tumbler - Black (48-22-8393B)
- EJOY 40in x 120in Artificial Dark Green Boxwood Roll Panels for Outdoor Use (Hedgeroll_Darkgreen_1Roll)
- OREGON Dethatcher Spring (43-025)
- EIJKELKAMP Threaded Spiral Auger, 1 1/2" (4cm) (01080004C)
- EIJKELKAMP Bucket Auger, Bayonet, 2 3/4" (7cm) (01040007B)
- EIJKELKAMP Edelman All-Purpose Auger, Bayonet, 2 3/4" (7cm) (01020207B)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- EIJKELKAMP 12 1/2" Arable Land Auger (040602)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- Eijkelkamp Lawn & Garden Tools