Shop All Soil Auger Kits
Eijkelkamp
Threaded Clay Auger, Conical 2 3/4" (7cm)
Mfr # 01020107C
Zoro # G700471077
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01020107C
- Zoro # G700471077
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Edelman auger, bottom part, clay type, conical screwthread connection, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H89)
- KNOX FERTILIZER Knox Fertilizer 225489 5000 sq ft. Green Thumb Coverage; 3-in-1 Fertilizer Weed & Feed & Crabgrass Preventer (225489)
- A & I PRODUCTS Belt, Deck 52.5" x4.5" x0.5" (A-7103789)
- FELCO Ergonomic, Rotating-Handle, Left-Handed Pruner (FELCO 17)
- EIJKELKAMP Threaded Sand Auger, 4" (10cm) (01020310C)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- EIJKELKAMP One-piece Stony Soil Auger, 2 3/4" (7cm) (010500071)
- SEYMOUR MIDWEST Auger, 2", Wood Handle (21302)
- Eijkelkamp Lawn & Garden Tools