Shop All Soil Auger Kits
Eijkelkamp
Threaded Clay Auger, 4" (10cm)
Mfr # 01020110C
Zoro # G800471007
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01020110C
- Zoro # G800471007
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Edelman auger, bottom part, clay type, conical screwthread connection, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Knob Seat Adj (720-04009A)
- ON THE GO Single Tank, 16000 Grains Removal Capacity, 9-1/2" Diameter x 22" Height Softener Tank Size (OTG3-NTP-1DS)
- A.R. NORTH AMERICA Lance Molded, 36" SS (003021436)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Round, 6" Dia. x 12"L (30-2101)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- EIJKELKAMP 40" Threaded Gouge Auger, 1" (30mm) (04020330C)
- EIJKELKAMP 23" Arable Land Auger (040601)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- Eijkelkamp Lawn & Garden Tools