Shop All Soil Auger Kits
Eijkelkamp
Threaded Bucket Auger, 4" (10cm)
Mfr # 01040010C
Zoro # G300471002
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 28"
- Overall Length 28"
- Connector Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eijkelkamp
- MFR # 01040010C
- Zoro # G300471002
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 28" |
Overall Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Riverside auger, bottom part, conical screwthread connection, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Pressure Washer Hose, 3/8, 30 ft, 3000 psi (20023558)
- PF HARRIS Power Sprayer 360Dg 32Oz (360-32S)
- ENOZ Assorted Plastic Fly Swatter (R37.24)
- AFTERMARKET Tilt Hydraulic Cylinder Seal Kit fits Owatonna Skid Steer Loader 342 (190-32590)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- EIJKELKAMP 40" Threaded Gouge Auger, 1" (30mm) (04020330C)
- EIJKELKAMP Threaded Sand Auger, 4" (10cm) (01020310C)
- EIJKELKAMP 12 1/2" Arable Land Auger (040602)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- Eijkelkamp Lawn & Garden Tools