Shop All Soil Auger Kits
Eijkelkamp
Threaded Bucket Auger, 3 1/4" (8cm)
Mfr # 01040008C
Zoro # G500471024
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01040008C
- Zoro # G500471024
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 3 1/4" (8cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Riverside auger, bottom part, conical screwthread connection, 3 1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Label 27 Hp (32 113 85-S)
- STENS Scan Tool Includes Briggs And Stratton and Kohler adapter cables (750-900)
- CLASSIC ACCESSORIES Camper Cover, 6 ft- 8 ft, L Campers, Grey (80-396-301001-RT)
- MILWAUKEE TOOL M18 FUEL(TM) Blower (3017-20)
- EIJKELKAMP 23" Arable Land Auger (040601)
- EIJKELKAMP Stony Soil Auger, Bayonet 4" (10cm) (01060010B)
- EIJKELKAMP Threaded Spiral Auger, 1 1/2" (4cm) (01080004C)
- EIJKELKAMP Edelman All-Purpose Auger, Bayonet, 2 3/4" (7cm) (01020207B)
- EIJKELKAMP 20" Gouge Auger, Bayonet, 3/4" (20mm) (04020120B)
- EIJKELKAMP One-piece All-purpose Auger, 1 1/2" (4cm) (010102041)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- Eijkelkamp Soil Auger Kits