Shop All Soil Auger Kits
Eijkelkamp
Threaded Bucket Auger, 2 3/4" (7cm)
Mfr # 01040007C
Zoro # G100471028
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01040007C
- Zoro # G100471028
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Riverside auger, bottom part, conical screwthread connection, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 5G4381 New Fits Caterpillar Fits CAT Backhoe Track Adjuster Rod Yoke D3C D4C (BAL10-0163)
- OREGON PTO Switch (33-083)
- KOHLER Muffler Kit, For Use With 11K738, 11K739 (24 786 08-S)
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-10LB-BK)
- EIJKELKAMP Stony Soil Auger, Bayonet 4" (10cm) (01060010B)
- EIJKELKAMP 23" Arable Land Auger (040601)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- EIJKELKAMP 40" Gouge Auger, Bayonet, 2 1/4" (6cm) (04020360B)
- EIJKELKAMP One-piece Sand Auger, 2 3/4" (7cm) (010103071)
- EIJKELKAMP Threaded Clay Auger, Conical 2 3/4" (7cm) (01020107C)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet (209.32)
- Eijkelkamp Lawn & Garden Tools