Shop All Soil Auger Kits
Eijkelkamp
One-piece Stony Soil Auger, 2 3/4" (7cm)
Mfr # 010500071
Zoro # G400471032
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 48"
- Width 16"
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 010500071
- Zoro # G400471032
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 48" |
Width | 16" |
Overall Length | 48" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Item | Auger |
Type | One-Piece |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | None - One-Piece |
Description
Single auger for stony soil, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Boom Asm Lwr (753-08164)
- HONDA Gas Engine, 3600 rpm, Recoil Start (GX390QA2)
- ALLIED PRECISION Heater Stock Tank 1000W (7621)
- ZORO SELECT Eye Top, Aluminum, 1-5/8 In Dia. (4LVJ1)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- EIJKELKAMP 20" Gouge Auger, Bayonet, 3/4" (20mm) (04020120B)
- EIJKELKAMP 40" Gouge Auger, Bayonet, 2 1/4" (6cm) (04020360B)
- EIJKELKAMP Stony Soil Auger, Bayonet 4" (10cm) (01060010B)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- TRUE TEMPER Planters Bulb Poly Handle (2445800)
- Eijkelkamp Soil Auger Kits