Shop All Soil Auger Kits
Eijkelkamp
One-piece Clay Auger, 4" (10cm)
Mfr # 010101102
Zoro # G800471045
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 48"
- Overall Length 48"
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 010101102
- Zoro # G800471045
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 48" |
Overall Length | 48" |
Width | 16" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Item | Auger |
Type | One-Piece |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | None - One-Piece |
Description
Single edelman auger, clay type, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON ARMATURE-MAGNETO (595304)
- CUTSHAW INDUSTRIES 18" Hook Stake, Unpainted (62518BNP)
- MTD Fuel Cap (951-12535)
- A & I PRODUCTS Fuel Line, 1/4" (50 ft) 3.25" x9" x10" (A-B1SB1351)
- EIJKELKAMP Threaded Sand Auger, 4" (10cm) (01020310C)
- EIJKELKAMP One-piece Sand Auger, 2 3/4" (7cm) (010103071)
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- EIJKELKAMP 40" Gouge Auger, Bayonet, 2 1/4" (6cm) (04020360B)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- EIJKELKAMP All-purpose Auger, Bayonet, 6" (15cm) (01020215B)
- Eijkelkamp Soil Auger Kits