Shop All Soil Auger Kits
Eijkelkamp
One-piece Clay Auger, 3 1/4" (8cm)
Mfr # 010101081
Zoro # G300471064
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Width 16"
- Overall Length 48"
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 010101081
- Zoro # G300471064
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Width | 16" |
Overall Length | 48" |
Length | 48" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 3 1/4" (8cm) |
Details
Item | Auger |
Type | One-Piece |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | None - One-Piece |
Description
Single edelman auger, clay type, 3 1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 75 ft., Red (423H84)
- ITW GLOBAL BRANDS 20x195 Slime Bike Tube (30049)
- GARDENCARE Leather Pruner Sheath with Belt Loop Metal Clip (GA605326)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- EIJKELKAMP 23" Arable Land Auger (040601)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- EIJKELKAMP One-piece Stony Soil Auger, 2 3/4" (7cm) (010500071)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- EIJKELKAMP Threaded Bucket Auger, 6" (15cm) (01040015C)
- Eijkelkamp Soil Auger Kits