Shop All Soil Auger Kits
Eijkelkamp
One-piece Bucket Auger, 2 3/4" (7cm)
Mfr # 010300071
Zoro # G200471041
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Width 16"
- Length 48"
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eijkelkamp
- MFR # 010300071
- Zoro # G200471041
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Width | 16" |
Length | 48" |
Overall Length | 48" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Item | Auger |
Type | One-Piece |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | None - One-Piece |
Description
Single Riverside auger, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 5 ft x 7 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0507)
- RUGG 1 Pattern Multi Regulator Plastic Pistol Nozzle (W822C)
- SCHULTZ Fertilizer Extend All Purp 2Lb (SPF48800)
- MTD Carburetor Assembly (BS-498298)
- EIJKELKAMP Bucket Auger, Bayonet, 2 3/4" (7cm) (01040007B)
- EIJKELKAMP One-piece All-purpose Auger, 2 3/4" (7cm) (010102071)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- EIJKELKAMP Threaded Stony Soil Auger, 2 3/4" (7cm) (01060007C)
- EIJKELKAMP Edelman All-Purpose Auger, Bayonet, 2 3/4" (7cm) (01020207B)
- EIJKELKAMP Threaded Bucket Auger, 4" (10cm) (01040010C)
- EIJKELKAMP One-piece Stony Soil Auger, 2 3/4" (7cm) (010500071)
- Eijkelkamp Lawn & Garden Tools