Shop All Soil Auger Kits
Eijkelkamp
One-piece All-purpose Auger, 4" (10cm)
Mfr # 010102102
Zoro # G400470998
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 48"
- Length 48"
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eijkelkamp
- MFR # 010102102
- Zoro # G400470998
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 48" |
Length | 48" |
Width | 16" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Item | Auger |
Type | One-Piece |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | None - One-Piece |
Description
Single Edelman auger, combination type, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYTRONICS Monoblock Filter E10 Assembly (9991461-R1)
- BONIDE PRODUCTS Rose Shield Liquid Fungicide Insecticide and Miticide 128 oz (983)
- FERTI-LOME HIBISCUS & TROPICAL PLANT FOOD (11045)
- BELL SPORTS 700Cx2532C Inner Tube (7064275)
- EIJKELKAMP One-piece All-purpose Auger, 1 1/2" (4cm) (010102041)
- EIJKELKAMP Stony Soil Auger, Bayonet 2 3/4" (7cm) (01060007B)
- EIJKELKAMP 40" Threaded Gouge Auger, 1" (30mm) (04020330C)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- EIJKELKAMP One-piece Stony Soil Auger, 2 3/4" (7cm) (010500071)
- EIJKELKAMP Threaded Bucket Auger, 4" (10cm) (01040010C)
- LEWIS ROTO DIGGER 30"" (6700)
- Eijkelkamp Soil Auger Kits