Shop All Soil Auger Kits
Eijkelkamp
One-piece All-purpose Auger, 2" (5cm)
Mfr # 010102051
Zoro # G000471029
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 48"
- Width 16"
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 010102051
- Zoro # G000471029
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 48" |
Width | 16" |
Overall Length | 48" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2" (5cm) |
Details
Item | Auger |
Type | One-Piece |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | None - One-Piece |
Description
Single Edelman auger, combination type, 2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement Trigger Valve Cap with O-ring (1168544)
- PFERD 1/8" CHAIN SHARP CSX - w/ Round and Flat Files (17299)
- OREGON PowerSharp Chain and Sharpening Stone (PS62)
- BUTLER Cig Disposal Unit, Outdoor, 9-1/2"Wx25-1/2"Lx9-1/2"H, GY/GE (IMP44503)
- EIJKELKAMP All-purpose Auger, Bayonet, 6" (15cm) (01020215B)
- EIJKELKAMP 40" Gouge Auger, Bayonet, 2 1/4" (6cm) (04020360B)
- EIJKELKAMP All-purpose Auger, Bayonet, 2" (5cm) (01020205B)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- EIJKELKAMP 12 1/2" Arable Land Auger (040602)
- POWER PLANTER 7 in. Steel Bulb Auger Drill Bit (307-RED)
- Eijkelkamp Lawn & Garden Tools