Shop All Soil Auger Kits
Eijkelkamp
One-piece All-purpose Auger, 2 3/4" (7cm)
Mfr # 010102071
Zoro # G500471055
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 48"
- Length 48"
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 010102071
- Zoro # G500471055
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 48" |
Length | 48" |
Width | 16" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 2 3/4" (7cm) |
Details
Item | Auger |
Type | One-Piece |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | None - One-Piece |
Description
Single Edelman auger, combination type, 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEWB20102GGG602)
- DICOR Dicor 402-PR Patchit Roof Repair and Maintenance Kit (402-PR)
- SUNBEAM Sunbeam Edge Aluminum Fire Table (9107)
- REDARC TRANSFER SWITCHES AND PANELS RV Rectangle Black (TPSI-007)
- EIJKELKAMP Threaded Sand Auger, 4" (10cm) (01020310C)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP Threaded Bucket Auger, 4" (10cm) (01040010C)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- EIJKELKAMP One-piece Stony Soil Auger, 2 3/4" (7cm) (010500071)
- SEYMOUR MIDWEST Auger, 2", Wood Handle (21302)
- Eijkelkamp Lawn & Garden Tools