Shop All Soil Auger Kits
Eijkelkamp
One-piece All-purpose Auger, 1 1/2" (4cm)
Mfr # 010102041
Zoro # G800471014
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Piece
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 48"
- Width 16"
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 010102041
- Zoro # G800471014
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 48" |
Width | 16" |
Overall Length | 48" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 1 1/2" (4cm) |
Details
Item | Auger |
Type | One-Piece |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | None - One-Piece |
Description
Single Edelman auger, combination type, 1 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER LED Mini Greenhouse Kit (SL1600204)
- SCHULTZ Fertilizer Extend All Purp 2Lb (SPF48800)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- KOHLER Maintenance Kit (18 789 01-S)
- EIJKELKAMP 12 1/2" Arable Land Auger (040602)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP 20" Single Gouge Normal Type Auger 1" (30mm) (04010130N)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- EIJKELKAMP Bucket Auger, Bayonet, 2 3/4" (7cm) (01040007B)
- EIJKELKAMP One-piece All-purpose Auger, 2" (5cm) (010102051)
- SEYMOUR MIDWEST Auger, 8", Wood Handle (21308GRA)
- Eijkelkamp Lawn & Garden Tools