Shop All Soil Auger Kits
Eijkelkamp
Clay Auger, Bayonet 4" (10cm)
Mfr # 01020110B
Zoro # G400471001
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Quick Connect Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01020110B
- Zoro # G400471001
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Quick Connect Bayonet |
Description
Edelman auger, bottom part, clay type, bayonet, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x20 (BM75-0620)
- RIDLEY 33LB 16 Horse Block (16825)
- KENYON Sprinkler Key, 7" (85480)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- EIJKELKAMP 20" Single Gouge Normal Type Auger 1" (30mm) (04010130N)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- EIJKELKAMP One-piece Stony Soil Auger, 2 3/4" (7cm) (010500071)
- EIJKELKAMP Stony Soil Auger, Bayonet 2 3/4" (7cm) (01060007B)
- EIJKELKAMP Threaded Spiral Auger, 1 1/2" (4cm) (01080004C)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- Eijkelkamp Lawn & Garden Tools