Shop All Soil Auger Kits
Eijkelkamp
Bucket Auger, Bayonet, 4" (10cm)
Mfr # 01040010B
Zoro # G000471081
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 28"
- Overall Length 28"
- Connector Type Quick Connect Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01040010B
- Zoro # G000471081
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 28" |
Overall Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 4" (10cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Quick Connect Bayonet |
Description
Riverside auger, bottom part, bayonet, 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F1100)
- KOHLER Ring Set (94Mm) (20 108 04-S)
- SERENELIFE Sports & Gym Fitness Rower Machine, SLRWMC60 (SLRWMC60)
- CLASSIC ACCESSORIES Built In Grill Top Cover, Medium, Black (55-399-030401-EC)
- EIJKELKAMP Threaded Bucket Auger, 4" (10cm) (01040010C)
- EIJKELKAMP 40" Threaded Gouge Auger, 1" (30mm) (04020330C)
- EIJKELKAMP Edelman All-Purpose Auger, Bayonet, 2 3/4" (7cm) (01020207B)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- EIJKELKAMP One-piece Stony Soil Auger, 2 3/4" (7cm) (010500071)
- EIJKELKAMP 40" Gouge Auger, Bayonet, 2 1/4" (6cm) (04020360B)
- EIJKELKAMP Threaded Clay Auger, Conical 2 3/4" (7cm) (01020107C)
- Eijkelkamp Soil Auger Kits