Shop All Soil Auger Kits
Eijkelkamp
All-purpose Auger, Bayonet, 6" (15cm)
Mfr # 01020215B
Zoro # G700471046
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Length 28"
- Overall Length 28"
- Connector Type Quick Connect Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 01020215B
- Zoro # G700471046
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Length | 28" |
Overall Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 6" (15cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Quick Connect Bayonet |
Description
Edelman auger, bottom part, combination type, bayonet, 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hose, Fuel; 5/16", Braided Cover (32 Ft. Roll) 8" x8" x6" (A-FH516B)
- SMITH PERFORMANCE SPRAYERS PVC Hose/Poly Shut-Off, Backpack Sprayer (182886)
- JED POOL TOOLS Pool Brush, Al, Black/Yellow/Enameled, 20"L (70-279)
- CHAPIN Constant Flow Valve, Polyethylene, 21 psi (6-8501)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP 20" Single Gouge Normal Type Auger 1" (30mm) (04010130N)
- EIJKELKAMP 40" Threaded Gouge Auger, 1" (30mm) (04020330C)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- EIJKELKAMP All-purpose Auger, Bayonet, 2" (5cm) (01020205B)
- EIJKELKAMP One-piece Spiral Auger, 1 1/2" (4cm) (010700041)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- Eijkelkamp Soil Auger Kits