Shop All Soil Auger Kits
Eijkelkamp
All-purpose Auger, Bayonet, 3 1/4" (8cm)
Mfr # 01020208B
Zoro # G800471083
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 28"
- Connector Type Quick Connect Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eijkelkamp
- MFR # 01020208B
- Zoro # G800471083
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 28" |
Manufacturer's Warranty Length | 1 Year |
Diameter | 3 1/4" (8cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Quick Connect Bayonet |
Description
Edelman auger, bottom part, combination type, bayonet, 3 1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor Assembl (951-10765)
- STENS Starter Key, For Indak Switches, PK2 (430009)
- BOSS PET Dog Chain W/Snap 20' (27220)
- BRIGGS & STRATTON FUEL PUMP BODY (691896)
- EIJKELKAMP 12 1/2" Arable Land Auger (040602)
- EIJKELKAMP Threaded Sand Auger, 4" (10cm) (01020310C)
- EIJKELKAMP 23" Arable Land Auger (040601)
- EIJKELKAMP Stony Soil Auger, Bayonet 4" (10cm) (01060010B)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- EIJKELKAMP Bucket Auger, Bayonet, 4" (10cm) (01040010B)
- RADIUS GARDEN 212 PRO Stainless Steel Garden Bulb Auger (212)
- Eijkelkamp Lawn & Garden Tools