Shop All Soil Auger Kits
Eijkelkamp
20" Gouge Auger, Bayonet, 3/4" (20mm)
Mfr # 04020120B
Zoro # G600471030
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 20" (50cm)
- Connector Type Quick Connect Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 04020120B
- Zoro # G600471030
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 20" (50cm) |
Manufacturer's Warranty Length | 1 Year |
Diameter | 3/4" (20mm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Quick Connect Bayonet |
Description
Gouge auger, bottom part, operational length 20", bayonet connection, 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY 5 x 2 in. Socket VGB 251 GPM Super Hi-Flo Suction; Gray (WW6403787V)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- SWISHER Control-Throttle 35 (3788)
- EIJKELKAMP Threaded Bucket Auger, 6" (15cm) (01040015C)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- EIJKELKAMP Stony Soil Auger, Bayonet 2 3/4" (7cm) (01060007B)
- EIJKELKAMP Threaded Sand Auger, 4" (10cm) (01020310C)
- EIJKELKAMP Bucket Auger, Bayonet, 2 3/4" (7cm) (01040007B)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- SEYMOUR MIDWEST Auger, 10", Wood Handle (21310)
- Eijkelkamp Soil Auger Kits