Shop All Soil Auger Kits
Eijkelkamp
1' Threaded Gouge Auger, 1 1/2" (4cm)
Mfr # 04040040C
Zoro # G500471086
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottom Part
- Material High-Grade, Non-Toxic, Alloy Steel
- Overall Length 28"
- Length 1' (30cm)
- Connector Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eijkelkamp
- MFR # 04040040C
- Zoro # G500471086
- Country of Origin Netherlands
- Category Soil Auger Kits
Dimensions
Overall Length | 28" |
Length | 1' (30cm) |
Manufacturer's Warranty Length | 1 Year |
Diameter | 1 1/2" (4cm) |
Details
Item | Auger |
Type | Bottom Part |
Material | High-Grade, Non-Toxic, Alloy Steel |
Connector Type | Threaded |
Description
Gouge auger, bottom part, operational length 1', conical screwthread connection, 1 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Tom Thumb Pelham Bit (1709)
- ORBIT 8Pk Hose Washer Set (26935)
- HTI Total Release Fogger - Tropical Mist W/ Lock Down Tip (HT 19090)
- WORKSMAN Bicycle Seat 13 In. Extra Wide (6911v)
- EIJKELKAMP One-piece All-purpose Auger, 3 1/4" (8cm) (010102081)
- EIJKELKAMP One-piece Clay Auger, 3 1/4" (8cm) (010101081)
- EIJKELKAMP 23" Arable Land Auger (040601)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- EIJKELKAMP Stony Soil Auger, Bayonet 2 3/4" (7cm) (01060007B)
- EIJKELKAMP Threaded Bucket Auger, 4" (10cm) (01040010C)
- EIJKELKAMP All-purpose Auger, Bayonet, 6" (15cm) (01020215B)
- Eijkelkamp Soil Auger Kits