Shop All Screwdrivers
Eight Tool
TORX PLUS SCREWDRIVER, 25IP X 230MM OAL
Mfr # TXD-25IP
Zoro # G212536813
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TXD-25IP
- Zoro # G212536813
- Country of Origin Japan
- Category Screwdrivers
Description
EIGHT TOOL's TXD-IP series is an Excellent Series Torx Plus Screwdriver Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX PLUS is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 165' Distance Measure (GLM 50 C)
- EUROBOOR Magnetic stick for cleanup of metal chips (MAGICSTICK)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- GEARWRENCH 1/8" x 3" Cabinet Dual Material Screwdriver (80015H)
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- CRESCENT Stubby Sd Slot 1/4X1-1/2 (CS14112)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSS34313)
- MILWAUKEE TOOL 4 PC 1000V Insulated Screwdriver Set w/Square Recess (48-22-2205)
- SK PROFESSIONAL TOOLS Screwdriver #4 Round with Hex Bolster (79212)
- WERA General Purpose Torx Screwdriver T8 Round (05028048001)
- Eight Tool Screwdrivers