Shop All Screwdrivers
Eight Tool
TORX PLUS KEY L-HANDLE, 40IP X 98MM SLVR
Mfr # TXP-40IP
Zoro # G712536733
product price: $7.95
/ea
Sold in multiples of 5 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TXP-40IP
- Zoro # G712536733
- Country of Origin Japan
- Category Screwdrivers
Description
EIGHT TOOL's TX-IP series is an Excellent Series L-shape Torx Plus Key Regular Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX PLUS is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (429541)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5210)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.81 In, 1/2-13, 0.38 (GP8C--SR-----21)
- GREENLEE Shoe Assy, Emt 1-1/4, 1-1/2In. (18831)
- GREAT NECK Screwdriver, 4" 1, Assorted Color (SD4BC)
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05022731001)
- MILWAUKEE TOOL 6 in. #3 Square Cushion Grip Screwdriver (Made in USA) (MT219)
- MAYHEW $LOW PROFILE SCREWDRIVER PHILLIPS #1 (MY16991)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9134)
- Eight Tool Screwdrivers