Shop All Screwdrivers
Eight Tool
TORX PLUS KEY L-HANDLE, 25IP X 78MM SLVR
Mfr # TXP-25IP
Zoro # G512536858
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TXP-25IP
- Zoro # G512536858
- Country of Origin Japan
- Category Screwdrivers
Description
EIGHT TOOL's TX-IP series is an Excellent Series L-shape Torx Plus Key Regular Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX PLUS is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Annular Cutters, 2 in Overall L (DWAC02032)
- REMCO Mixing Paddle, w/o Holes, Red, 6 x 13 In (67774)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- DEWALT 4-1/2" (115mm) Paddle Switch Grinder (Grounded) (DWE402G)
- URREA Screwdriver, Ph#2X1-3/8 Red (9671R)
- WIHA Precision Hex Screwdriver 1/16 in Round (26416)
- WERA Screwdriver 5/16 in Round (5110011001)
- GREAT NECK 3/8 x 12 Inch Slotted Square Shank Screwdriver (73046)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- WIHA Insulated Phillips Screwdriver #2 Round (32102)
- VESSEL BALL GRIP Screwdriver No.220 -5.5x100 (220S55100)
- Eight Tool Screwdrivers and Nutdrivers