Shop All Screwdrivers
Eight Tool
TORX KEY T-HANDLE, T30 X 132MM PINK
Mfr # XT-30
Zoro # G012537027
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # XT-30
- Zoro # G012537027
- Country of Origin Japan
- Category Screwdrivers
Description
EIGHT TOOL's XT series is an Excellent Series T-handle Torx Key Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 19mm Size (36A301)
- MAKITA 12V max CXT® Brushless 3/8" Impact Wrench Kit, Friction Ring (2.0Ah) (WT05R1)
- REMCO Bench Scraper, 8-1/2 in. L, Pink (69601)
- IRWIN Hex Die (9733)
- WESTWARD Insulated Phillips Screwdriver #3 Round (5UFX0)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S6100)
- XCELITE Precision Torx Screwdriver Torx(R) #5, #6, #7, #8, #10, #12 (XPTX600)
- KLEIN TOOLS Demolition Slotted Screwdriver 1/4 in Round (602-4DD)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0212RF)
- WIHA Precision Torx Screwdriver T7 Round (26707)
- WERA General Purpose Ball End Hex Screwdriver 3 mm Round (05118096001)
- Eight Tool Screwdrivers and Nutdrivers