Shop All Screwdriver Sets
Eight Tool
TORX KEY L-HANDLE SET, 8PC T8-T40
Mfr # TXL-S8
Zoro # G912536922
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eight Tool
- MFR # TXL-S8
- Zoro # G912536922
- Country of Origin Japan
- Category Screwdriver Sets
Description
EIGHT TOOL's TXL-S8 includes TX-T8, T10, T15, T20, T25, T27, T30, and T40 8 pcs., Excellent Series L-shape Torx Keys Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Size: 4, D1= 3/4-10, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21410A7)
- SOG Stainless Steal Multi-Tool, 21 Tool, Power Access Deluxe (PA2001-CP)
- DAYTON Bracket, RH (963144800)
- THREAD DETECTIVE Thread Gauge Combo-Lge (TH-COM-L-----HC)
- FELO Torx Ergonic Screwdriver Set (6-Piece) (0715753165)
- STEELMAN Precision Steel Shaft Screwdriver Set, 6-Piece (41799)
- PROSKIT Screwdriver and Bit Set 58Pc (SD-9828)
- BOSCH 17 Piece Metric Bushing Driver Kit (4407)
- WIHA Extra Heavy Duty SoftFinish Cushion Grip (53180)
- PROTO Screwdriver Sets, Plastic Grip, 4 Pieces (J1204SCF)
- WIHA Insulated Screwdriver Set, 7 pcs (32087)
- Eight Tool Screwdrivers and Nutdrivers