Shop All Screwdrivers
Eight Tool
TORX KEY L-HANDLE EXTRA LONG, T20 X 133MM SLVR
Mfr # TXEL-20
Zoro # G712536450
product price: $8.25
/ea
Sold in multiples of 5 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TXEL-20
- Zoro # G712536450
- Country of Origin Japan
- Category Screwdrivers
Description
EIGHT TOOL's TXEL series is a Standard Series Torx Key Extra Long Length. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGS TOOL 2Fl 30 Deg Sq End Mill 3/32"Dia 3/8"Loc 1-1/2"Oal W/Altin (120-0938-ALTiN)
- LENOX Band Saw Blade, 9 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (81693D2B92845)
- MILWAUKEE TOOL 3/8" Drive Socket Set Metric 32 pc. Pieces 6 mm to 19 mm , Chrome (48-22-9508)
- ZORO SELECT Scoop, 60mL, PK100 (H36922-0000)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 1 (667712 1)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M18)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4" (72114)
- LISLE Lisle Corporation LS31800 Double Ended Scribe (LS31800)
- KLEIN TOOLS Screwdriver Blade, #1 PH, 3/16" Slotted Slotted #1, 3/16" (32713)
- WESTWARD General Purpose Square Screwdriver #2 Round (401M48)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- Eight Tool Screwdrivers and Nutdrivers