Shop All Screwdriver Sets
Eight Tool
TORX KEY L-HANDLE EXTRA LONG SET, 8PC T8-T40 SLVR
Mfr # TXEL-S8
Zoro # G512536742
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eight Tool
- MFR # TXEL-S8
- Zoro # G512536742
- Country of Origin Japan
- Category Screwdriver Sets
Description
EIGHT TOOL's TXEL-S8 includes TXEL-T8, T10, T15, T20, T25, T27, T30, and T40 8 pcs., Standard Series L-shape Torx Keys Extra Long Length. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-642 Knife, Tajima 7 Point, 7" X 1" (84-642)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X25, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5122X25)
- HYDE Stiff Pro Project Brass Scraper, 1-1/4" W (06081)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/2" (1197)
- SYBA SYBA SY-ACC65066 12-in-1 Mini Screwdriver Set for Small Gadget Repairs (SY-ACC65066)
- SATA Acetate Combination Screwdriver Set, 8 P (ST09306SJ)
- PROSKIT Precision Screwdriver Star Tip St 6pc (800-150)
- WIHA Insulated SoftFinish Cushion Grip Screwd (32080)
- WILLIAMS Screwdriver Set, Stubby Phillips, #2 Size, 1 1/2 Inch Shank (JHWSDP-2-ST)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 5 Pc (86321)
- HOLEX Electrician's screwdriver set for slot-head fully insulated- Number of screwdrivers: 5 (663311 5)
- Eight Tool Screwdriver Sets