Shop All Hex Key Sets
Eight Tool
TAPER HEAD HEX KEY L-HANDLE EXTRA LONG SET, 9PC 1/16-3/8INCH YLW W/EXTENSION PIPES
Mfr # TEL-S9NPYE
Zoro # G512536667
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TEL-S9NPYE
- Zoro # G512536667
- Country of Origin Japan
- Category Hex Key Sets
Description
EIGHT TOOL's TEL-S9NPYE includes TEL-1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, and 3/8'' YE 9 pcs., Excellent Series L-shape Taper Head YELLOW Color Coded Hex Keys Extra Long Length with 2pcs. of extension pipes for additional torque leverage. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Gloss Plastic Knife Sharpener (JIFF-FB)
- WRIGHT TOOL 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (61-36MM)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3I-3613-12BE (3I-3613-12BE)
- STEEL GRIP Tack Hammer 5Oz Sg (2257897)
- EKLIND Hex Key, 3/16" x 9" Size (61912)
- BETA 7 Piece SAE Hex Key Set, 960747 (000960747)
- KLEIN TOOLS 11 Piece SAE Fold-Up, Hex Key Set (70550)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 46438 (46438)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 33478 (33478)
- POWERBUILT 9Pc Metric Zeon Hex Key Wrench Set(E-Com) (240095)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12246 (12246)
- Eight Tool Hex Keys & Hex Key Sets