Shop All Hex Key Sets
Eight Tool
TAPER HEAD HEX KEY L-HANDLE EXTRA LONG SET, 9PC 1/16-3/8INCH SLVR W/EXTENSION PIPES
Mfr # TEL-S9NP
Zoro # G812536954
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TEL-S9NP
- Zoro # G812536954
- Country of Origin Japan
- Category Hex Key Sets
Description
EIGHT TOOL's TEL-S9NP includes TEL-1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, and 3/8'' 9 pcs., Excellent Series L-shape Taper Head Hex Keys Extra Long Length with 2pcs. of extension pipes for additional torque leverage. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 45 pc Screwdriving Set (45-Piece) (DSC-S45)
- XTRWELD Clamp, C, DF, Bridge, 20000 PSI, Steel, Black Oxide (TCCB0420000HS)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- OTC Forcing Screw For Model 1042 (33399)
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- DYNAMIC Tools 30 Piece SAE & Metric Hex Key Set, .028" - 3/8" & .7mm - 10mm (D043206)
- BETA 13 Piece Torx? Hex Key Set, 970813 (000970813)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12338 (12338)
- MILWAUKEE TOOL Hex Key Set, 13 Pieces, Steel, SAE (48-22-2185)
- DYNAMIC Tools 9 Piece Metric Extra Long Hex Key Set, 1.5mm - 10mm (D043210)
- DEWALT 8 Piece SAE Fold-Up Hex Key Set, DWHT70262M (DWHT70262M)
- Eight Tool Hex Key Sets