Shop All Hex Key Sets
Eight Tool
TAPER HEAD HEX KEY L-HANDLE EXTRA LONG SET, 7PC 1.5-6MM PRPL
Mfr # TLC-S7PU
Zoro # G512536544
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TLC-S7PU
- Zoro # G512536544
- Country of Origin Japan
- Category Hex Key Sets
Description
EIGHT TOOL's TLC-S7PU includes TLC-1.5, 2, 2.5, 3, 4, 5, and 6 mm PU 7 pcs., Excellent Series L-shape PURPLE Color Coded Hex Keys Extra Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J207)
- DRILL AMERICA HSS Spiral Point Tap, M6-1, 2 Flutes (DWTG6X1)
- KRAFT TOOL Swedish Stainless Steel Trowel, 14"x5 (PL574)
- MAKITA 12V max CXT® Compact Power Source (ADP08)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 26937 (26937)
- EKLIND 7 Piece Long Torx L-Key Set (10907)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- WILLIAMS 13 Piece SAE L-Shape Hex Key Set, 13213 (13213)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15389 (15389)
- BETA 18 Piece T-Shape Key Set, 9520083 (009520083)
- HANGZHOU GREAT STAR INDUSTRIAL Master Mechanic Metric 7-in-1 Fold Up Hex Key Set, Small (228907)
- Eight Tool Hex Key Sets