Shop All Hex Keys
Eight Tool
TAPER HEAD HEX KEY L-HANDLE EXTRA LONG, 2.5 X 113MM SLVR
Mfr # TL-2.5
Zoro # G912537073
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TL-2.5
- Zoro # G912537073
- Country of Origin Japan
- Category Hex Keys
Description
EIGHT TOOL's TL metric size series is an Excellent Series L-shape Taper Head Hex Key Extra Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 2-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D509)
- STANLEY 9 3/8 in Linemans Plier High Leverage, Steel (89-865)
- ALLWAY Flat Blade Hd Scraper 3 (FS3)
- BESSEY Horiz Toggle Clamp, AngleBase, 450lb, 3/4in (STC-HA20)
- EKLIND 40MM PWR T Hex Key (64640)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- VEGA Hex and Hex Ball, T-Handle, 1/4 x 6 in (LTB1406)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (15780)
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short (15930)
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- EAZYPOWER Hex Key Bit, 5/32", 6" (79362)
- Eight Tool Hex Keys & Hex Key Sets