Shop All Hex Keys
Eight Tool
TAPER HEAD HEX KEY L-HANDLE EXTRA LONG, 1.5 X 81MM BLK
Mfr # TA14-1.5
Zoro # G912536915
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TA14-1.5
- Zoro # G912536915
- Country of Origin Japan
- Category Hex Keys
Description
EIGHT TOOL's TA14 series is a Standard Series L-shape Taper Head Hex Key Extra Long Length. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Adapter Set, SAE, 8 pcs, Chrome (4518)
- SATA Portable Tool Bag, 13in (ST95181)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- IRWIN Ship Auger Bit, 1 3/4 In, 17 In L (1773958)
- GRAY TOOLS 5/16" S2 T-handle Hex Key, 1000V Insulated (68620-I)
- EKLIND HEX KEY L LONG ARM 5/16"" (14220)
- BONDHUS Torx(R) Tamper Resistant Hex Key, TR10 Tip Size (33810)
- TEKTON T10 Star L-Key (KLT22100)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (16105)
- PROTO SAE L Key, 5/16 in Tip Size, 6 in Long, 1 1/4 in Short (J46220)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (18220)
- Eight Tool Hex Keys