Shop All Hex Keys
Eight Tool
TAPER HEAD HEX KEY L-HANDLE, 12 X 125MM SLVR
Mfr # T-12
Zoro # G912536526
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # T-12
- Zoro # G912536526
- Country of Origin Japan
- Category Hex Keys
Description
EIGHT TOOL's T series is an Excellent Series L-shape Taper Head Hex Key Regular Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Circular Saw Blade, 2,200 RPM, 24 Teeth (E-11106)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3186)
- HHIP 8 Piece 1/16~3/8" HSS Corner Rounding End Mill Set (5800-4195)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #43 (C73471)
- EKLIND T-Handle Hex Key 5/16", 6" Cushion Grip (51620)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (15105)
- URREA 1/2" Industrial grade ball end L-type Hex Key (49-1/2BP)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short (19309)
- POWERBUILT 9 Pc Long Arm Star Key Set (941203)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (16604)
- Eight Tool Wrenches