Shop All Screwdriver Sets
Eight Tool
TAMPER-PROOF TORX SOCKET BIT SET, 13PC T7-T60 1/4INCH, 3/8INCH, & 1/2INCHDR
Mfr # XSBH-S13
Zoro # G012536754
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eight Tool
- MFR # XSBH-S13
- Zoro # G012536754
- Country of Origin Japan
- Category Screwdriver Sets
Description
EIGHT TOOL's XSBH-S13 includes XSBH-T7, T8, T9, T10, T15, T20, T25, T30, T40, T45, T50, T55, and T60 13 pcs., Standard Series Tamper Proof Torx Socket Bits Short Length. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.50mm (47289)
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- MALCO Duct Knife, 10 in, Blade: Steel, Nylon Grip (DK6S)
- CMT Forstner Bit, 25mm (537.250.31)
- WIHA Screwdriver Set, Slotted/Phillips, 5 pcs (30295)
- EAZYPOWER 83279 1-Pack 12" To 17" Push Pull Yankee Screwdriver Kit (83279)
- WIHA Insulated SoftFinish Cushion Grip Screwd (32080)
- GARANT Screwdriver set for slot-head- with 2-component Haptoprene handle- Number of screwdrivers: 6 (660036 6)
- TITAN Screwdriver Set, 8 pcs. (17208)
- DYNAMIC Tools 7 Piece Precision Screwdriver Set, Slotted & Phillips® (D062509)
- PROSKIT Precision Screwdriver Set 18, in, 1 (SD-9811)
- Eight Tool Screwdrivers and Nutdrivers