Shop All Screwdrivers
Eight Tool
TAMPER-PROOF TORX SCREWDRIVER, T40 X 252MM OAL
Mfr # TXDH-40
Zoro # G012536570
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TXDH-40
- Zoro # G012536570
- Country of Origin Japan
- Category Screwdrivers
Description
EIGHT TOOL's TXDH series is an Excellent Series Tamper-Proof Torx Screwdriver Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench Set, Combination (05073290001)
- BESSEY BESSEY 013-MGC-2 Ground Clamp 800A Magn (013-MGC-2)
- CAPRI TOOLS 10 in. Soft Rubber Mallet (CPRM10)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M33)
- STEELWORKS 1-1/2 in. W X 24 in. L Steel Slotted Angle (11105)
- ROADPRO Phillips Head Screwdriver, 2x4 (RPS1013)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-176-A)
- WIHA Phillips #2 1.0" (31140)
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- TENG TOOLS PH2 x 100mm 1000 Volt PH Type Insulated Screwdriver - MDV (MDV844N)
- Eight Tool Screwdrivers and Nutdrivers