Shop All Screwdrivers
Eight Tool
TAMPER-PROOF TORX KEY L-HANDLE, T27 X 81MM SLVR
Mfr # TXH-27
Zoro # G312537086
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TXH-27
- Zoro # G312537086
- Country of Origin Japan
- Category Screwdrivers
Description
EIGHT TOOL's TXH series is a Standard Series L-shape Tamper-Proof Torx Key Short Length. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Gp Bent Blunt Tip, 10" (18492)
- CRAFTSMAN Sockets, 1/4" Drive 3/8" 6 Point SAE Sha (CMMT43497)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (3Xd) (DH451130)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM69)
- FELO Ergonic 3 pcs. Set Slotted, Phillips (07157 53701)
- TEKTON Hex x 4" Screwdriver 6mm 4 in. Round (DHX21060)
- WERA Demolition Screwdriver 9/16 in Hex with Hex Bolster (05018274001)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- DYNAMIC Tools #00 Precision Phillips® Screwdriver (D062806)
- Eight Tool Screwdrivers and Nutdrivers