Shop All Screwdrivers
Eight Tool
TAMPER-PROOF BALL POINT TORX KEY L-HANDLE LONG, T10 X 94MM SLVR
Mfr # TXBH-10
Zoro # G812536930
product price: $10.55
/ea
Sold in multiples of 5 for $52.75
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TXBH-10
- Zoro # G812536930
- Country of Origin Japan
- Category Screwdrivers
Description
EIGHT TOOL's TXBH series is an Excellent Series L-shape Tamper-Proof Ball Point Torx Key Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444513)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire (16845C)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #3, 2" (38RV98)
- IRWIN Shank Wood Installer Bit, 1/4in x 18in (1890707)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L06)
- FELO Ergonic Stubby, Adaptor for Bitholder (07157 61585)
- CEMENTEX 8 Comp Holding Screwstarter (CD3-8)
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- GENERAL TOOLS Screwdrivr Set5Pc Offset (8071)
- TEKTON Hex x 4" Screwdriver 7/32" 4 in. Round (DHX11219)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- Eight Tool Screwdrivers and Nutdrivers