Shop All Screwdriver Sets
Eight Tool
TAMPER-PROOF BALL POINT TORX KEY L-HANDLE LONG SET, 8PC T8-T40 SLVR
Mfr # TXBH-S8
Zoro # G212536431
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eight Tool
- MFR # TXBH-S8
- Zoro # G212536431
- Country of Origin Japan
- Category Screwdriver Sets
Description
EIGHT TOOL's TXBH-S8 includes TXBH-T8, T10, T15, T20, T25, T27, T30, and T40 8 pcs., Excellent Series L-shape Tamper-Proof Ball Point Torx Keys Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS TOOLS Spec Ops 22 oz Milled Face Framing Hammer 145 in PolypropyleneTPR Handle (SPEC-M22CF-S)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7/16 (47654)
- WESTWARD Alloy Steel Die, 7/16-20 UNF (CCT1060-115)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- EXCEL BLADES 11 Piece Mini Screwdriver Set (55696IND)
- WIHA SoftFinish(R) XHeavy Duty Slt/Ph 10Pc Se (53099)
- XCELITE Precision Screwdriver Set, Sl/Ph, 6 pcs (XP600)
- HANGZHOU GREAT STAR INDUSTRIAL 18 in 1 Master Mechanic Precision Screwdriver Set (167514)
- GEARWRENCH 7 Pc. Torx? Dual Material Screwdriver Set (80071H)
- VESSEL Megadora Impa Assorted Sd 8Pc Set In Eva (980MIXEVA)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- Eight Tool Screwdrivers and Nutdrivers