Shop All Hex Key Sets
Eight Tool
SHORT ARM TAPER HEAD HEX KEY L-HANDLE SHORT SET, 7PC 1.5-6MM SLVR
Mfr # TTR-S7
Zoro # G412536453
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # TTR-S7
- Zoro # G412536453
- Country of Origin Japan
- Category Hex Key Sets
Description
EIGHT TOOL's TTR-S7 includes TTR-1.5, 2, 2.5, 3, 4, 5, and 6mm 7 pcs., Excellent Series L-shape Taper Head Short Arm Hex Keys Regular Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4120)
- KLEIN TOOLS Round Connecting Bar, 3/4-Inch Diameter, 30-Inch (3245)
- MAKITA Brush Cap (643700-5)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- EKLIND Assorted SAE Long and Short Arm Hex Key Set Multi-Size in. 18 pc (69218)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- MILWAUKEE TOOL 9-Key Folding Hex Key Set - SAE (48-22-2181)
- BETA 9 Piece T-Shape Key Set, 9530301 (009530301)
- BONDHUS 1 Piece Metric Hex Key Set (BND12191)
- EKLIND 8 Piece 9" Cushion Grip Metric Hex T-Key Set (55198)
- STANLEY 22 Piece Metric/SAE Hex Key Set, 85-753 (85-753)
- Eight Tool Hex Keys & Hex Key Sets