Shop All Hex Keys
Eight Tool
HEX KEY T-HANDLE EXTRA LONG, 5 X 400MM ORNG
Mfr # 018L-5
Zoro # G912537134
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eight Tool
- MFR # 018L-5
- Zoro # G912537134
- Country of Origin Japan
- Category Hex Keys
Description
EIGHT TOOL's 018L series is a Standard Series T-handle Hex Key Extra Long Length. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 31/32 (52462)
- MASON Vibration Isolator, Spring, 940 to 1250lb. (5C151)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 4 5/32 in Long, 21/32 in Short (19306)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size (JTH4E11)
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022713001)
- PROSKIT Precision Screwdriver, Hex 2.5x50mm (SD-081-H6)
- KLEIN TOOLS Metric T-Handle Hex Key, 8 mm Tip Size (JTH9M8)
- EKLIND HEX KEY L LONG ARM 9/64"" (14209)
- WIHA SAE L-Shape Hex Key, 3/16" Tip Size (36959)
- Eight Tool Hex Keys